Motion
1590808000

SEALMASTER
1590808000

Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Non-Lubricated
Mi Item #04680393
MFR #1590808000
Price$246.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1590808000

Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Non-Lubricated
Mi Item #04680393
MFR #1590808000

Mfr description
CFFL 8Y ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.29/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3120 in
  • Head Width
    .5000 in
  • Weight
    0.42 lbs

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Commercial
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Grease
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    1590808000
  • Operating Temperature Range
    Max 350°
  • Product Type
    Spherical Rod Ends
  • Race Material
    None
  • Radial Static Load Capacity
    9000 lbf
  • Rod End Type
    Female
  • Series
    CFF
  • Thread Direction
    Left Hand
  • UPC_NO
    662288725381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)