Motion
1480608000

SEALMASTER
1480608000

Male Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Shank Thread Size: #3/8-24, Non-Lubricated
Mi Item #04680394
MFR #1480608000
Price$66.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1480608000

Male Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Shank Thread Size: #3/8-24, Non-Lubricated
Mi Item #04680394
MFR #1480608000

Mfr description
CFM 6Y ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Threads Y Stud
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.56/each

Specifications

Dimensions

  • Ball Diameter
    0.7180 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.4060 in
  • Length To Ball Center
    1.9400 in
  • Misalignment Angle
    22.6 °
  • Shank Thread Length  
    1.2190 in
  • Shank Thread Size
    #3/8-24
  • Thread Size
    3/8-24
  • Weight
    0.17 lbs

Details

  • Axial Static Load Capacity
    500 lbs
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Finish Coating
    Corrosion Resistant Plating
  • Grade
    Commercial
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Grease
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CFM 6Y
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288725008
  • Max Operating Temperature
    350 °F
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    5000 lbf
  • Rod End Type
    Male
  • Series
    CFM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288725008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)