Motion
1581600000

SEALMASTER
1581600000

Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: #1 1/4-12, Lubrication Fitting
Mi Item #04680396
MFR #1581600000
Price$1,188.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1581600000

Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: #1 1/4-12, Lubrication Fitting
Mi Item #04680396
MFR #1581600000

Mfr description
CFML 16 ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Left-Hand Threads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,188.95/each

Specifications

Dimensions

  • Ball Diameter
    1.8750 in
  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.7500 in
  • Head Width
    1.0000 in
  • Length To Ball Center
    4.1300 in
  • Misalignment Angle
    8.5
  • Shank Thread Length  
    2.0940 in
  • Shank Thread Size
    #1 1/4-12
  • Thread Size
    1-1/4-12
  • Weight
    2.19 lbs

Details

  • Axial Static Load Capacity
    2520 lbs
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Finish Coating
    Corrosion Resistant Plating
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CFML 16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288729174
  • Max Operating Temperature
    350 °F
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    25200 lbf
  • Rod End Type
    Male
  • Series
    CFM
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    662288729174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)