Motion
1580608000

SEALMASTER
1580608000

Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Non-Lubricated
Mi Item #04680397
MFR #1580608000
Price$91.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1580608000

Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Non-Lubricated
Mi Item #04680397
MFR #1580608000

Mfr description
CFML 6Y ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.38/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    .4060 in
  • Weight
    0.17 lbs

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Commercial
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Grease
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    1580608000
  • Operating Temperature Range
    Max 350°
  • Product Type
    Spherical Rod Ends
  • Race Material
    None
  • Radial Static Load Capacity
    5000 lbf
  • Rod End Type
    Male
  • Series
    CFM
  • Thread Direction
    Left Hand
  • UPC_NO
    662288725602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)