Motion
709002
Four-Bolt Flange Ball Bearing Unit - 7/8 in Bore, 4-Bolt Flange, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #04680398
MFR #709002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 7/8 in Bore, 4-Bolt Flange, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #04680398
MFR #709002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRFS-PN14 PN GOLD

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    CRFS
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text