Motion
1561200000

SEALMASTER
1561200000

Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Self-Lubricating
Mi Item #04680399
MFR #1561200000
Price$393.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1561200000

Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Self-Lubricating
Mi Item #04680399
MFR #1561200000

Mfr description
CTMDL 12 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.30/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    .6870 in
  • Thread Size
    3/4-16
  • Weight
    0.58 lbs

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Commercial
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    1561200000
  • Operating Temperature Range
    Max 150°
  • Product Type
    Spherical Rod Ends
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    6600 lbf
  • Rod End Type
    Male
  • Series
    CTMD
  • Thread Direction
    Left Hand
  • UPC_NO
    662288725930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)