Motion
ERX-16 HIY

SEALMASTER
ERX-16 HIY

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.3750 in Width, Medium Duty, Set Screw Locking
MI ITEM #04680403
MFR #ERX-16 HIY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-16 HIY

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.3750 in Width, Medium Duty, Set Screw Locking
MI ITEM #04680403
MFR #ERX-16 HIY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Inner Ring Width  
    1.3750 in
  • Outer Ring Width  
    0.7500 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.3750 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    705134
  • Operating Temperature Range
    200 to 400 °F
  • Radial Dynamic Load Capacity
    2801 lbf
  • Seal Type
    Nomex
  • Series
    ER
  • UPC_NO
    662461260005

Overview

Mfr description
ERX-16 HIY BALL BEARING INSERT
  • With Seal Flinger
  • Krytox 227

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought