Overview
Mfr description
FB-15T BALL BEARING FLANGE BLOCK
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Specifications
- Bearing TypeBall
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeStandard Duty
- Bolt Center To Center Length
- Overall Length4.7500 in
- Bearing Number2-015T
- Locking DeviceConcentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeFelt Labyrinth Seal
- Overall Length Diameter
- Overall Height
- Housing Width2.7500 in
- Lubrication TypeLithium Complex NLGI 2 Grease
- Bore TypeStraight
- Overall Width1.5625 in
- Inner Ring Width1.4375 in
- Bearing Material52100 Bearing Steel, Black Oxided
- Harmonization Code8483.20.4040
- CoatingPowder Coated
- Length Through Bore1.4375 in
- Operating Temperature Range-20° to 220 °F
- Max Operating Temperature220 °F
- Finish CoatingGray
- DescriptionSealmaster Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing - 52100 Bearing Steel, Black Oxided - Concentric Lock - FB-15T
- Bolt Size3/8 in
- Max Rpm9000 rpm
- SeriesFB
- Dynamic Load Capacity2801 lbf
- Replacement Bearing2-015T
- Misalignment AngleStatic Only - ±2.0 °
- ColorGray
- LubricationLithium Complex NLGI 2 Grease
- Flange Mounting Type3-Bolt Flange
- Housing ConstructionOne Piece
- Housing Type3-Bolt Bracket
- LubricantLithium Complex NLGI 2 Grease
- Maximum Speed9000 rpm
- Retainer TypeLand Riding Retainer
- Self AligningYes
- Manufacturer Catalog NumberFB-15T
- Manufacturer Product Page
- Manufacturer Catalog
- CAD Drawing
- Manufacturer Upc Number662461031582
- UPC_NO662461031582
- Weight2 lbs
- Static Load Capacity1651 lbf
- RelubricatableYes
- Number Of Mounting Holes3
- Bolt Hole Spacing1.6250 in
- Type Of BearingBall
- Mounting Type3-Bolt Bracket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data