Specifications
Dimensions
- Base Height2.5000 in
- Base To Bore Centerline2.3100 in
- Base Width2.6300 in
- Bolt Center Diameter5.4400 to 6.8100 in
- Bolt Center To Center Length5.4400 to 6.8100 in
- Bolt Size0.6250 in | 15.88 mm
- Bore Diameter1.8750 in
- Bore Inside Diameter1.8750 in
- Bore Length2.0290 in
- Housing Dimensions9.5000 x 2.6300 x 4.6300 in
- Housing Width2.6300 in
- Inner Race Width2.0290 in
- Insert Outer Diameter2.4688 in
- Inside Diameter1.8750 in
- Length8.7500 in
- Length Through Bore2.0290 in
- Max Bolt Hole Spacing6.8100 in
- Min Bolt Hole Spacing5.4400 in
- Misalignment Angle2 °
- Outer Diameter2.4690 in
- Outer Diameter TypeSpherical
- Overall Height3.3125 in
- Overall Length8.7500 in
- Overall Width2.6300 in
- Shaft Diameter1.8750 in
- Thread Size1/8 NPT
- Weight11.7 lbs
- Width2.6300 in, 66.79 mm
Details
- Additional DetailsExtended inner ring bearings | Zone hardened inner ring | 120° spacing setscrew locking | Diamond faceted setscrews | Land riding retainer design | 360° grease circulation | Lock pin and dimple for direct lubrication and anti-rotation | Solid Housing Base | One Piece Housing Construction | Felt Labyrinth Seal | Black Oxide Bearing Insert Finish
- Anti-Rotation PinAnti-Rotation Pin Included
- Bearing Insert Material52100 Bearing Steel
- Bearing Number2-114
- Bearing TypeBall Bearing
- Bore TypeRound
- Cage MaterialPPS - Polyphenylene Sulfide
- Cage TypeLand Riding Retainer
- Closure TypeFelt Labyrinth Seal
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen5.4400 to 6.8100 in
- Duty TypeMedium Duty
- Dynamic Load Capacity7889 lbf
- End TypeOpen
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Finish/CoatingPowder Coated
- Grease TypeLithium Complex Nlgi 2 Grease
- Harmonization Code8483.20.8040
- Housing Configuration2 Bolt
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Housing TypeTwo Bolt
- IncludesGrease Fitting, Set Screws
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeBall
- Locking DeviceSet Screw
- Locking TypeSet Screw
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberMP-30
- Manufacturer Product Page
- MaterialCast Iron
- Material GradeCast Iron
- Max Operating Temperature104.4 °C, 220 °F
- Max Rpm3550 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range-20 to +220 °F
- Outer Ring Material52100 Bearing Steel
- Product TypePillow Block Ball Bearing Units
- RelubricatableYes
- Replacement Bearing2-114
- Replacement Thrust PlateNo
- Retainer MaterialPPS - Polyphenylene Sulfide
- Retainer TypeLand Riding
- Rolling ElementBall
- Row TypeSingle Row
- SealFelt Labyrinth
- Seal MaterialFelt
- Seal TypeFelt Seal
- Sealing TypeFelt Labyrinth
- Self AligningYes
- Sensor ReadyNo
- SeriesMP
- Shaft AttachmentSet Screw Locking
- Standoff IncludedNo
- Static Load Capacity5216 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentNo
- TypeTwo Bolt
- Type Of BearingBall
- UPC_NO662461013823
Overview
Mfr description
MP-30 BALL BEARING PILLOW BLOCK