Motion
MSF-40C CR

SEALMASTER
MSF-40C CR

Four-Bolt Flange Ball Bearing Unit - 2-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
Mi Item #04680414
MFR #MSF-40C CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSF-40C CR

Four-Bolt Flange Ball Bearing Unit - 2-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
Mi Item #04680414
MFR #MSF-40C CR

Mfr description
MSF-40C CR BALL BEARING FLANGE BLOCK
  • Single lip contact seal with black oxide bearing races
  • Fluoropolymer coated cast iron housing for corrosion resistance.
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8750 in
  • Bore Diameter  
    2-1/2 in
  • Housing Width
    7.3750 in
  • Inner Ring Width
    1.0625 in
  • Length Through Bore
    2.7500 in
  • Overall Length Diameter  
    7.3750 in
  • Weight
    15.75 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Straight
  • Color
    Silver/Gray
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Silver/Gray
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Catalog Number
    MSF-40C CR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461255124
  • Max Operating Temperature
    220 °F
  • Max Rpm
    2250 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    3-28C FG2
  • Seal Type
    Contact Seal
  • Series
    MSF
  • Type Of Bearing
    Ball
  • UPC_NO
    662461255124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)