Motion
712470
Pillow Block Ball Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #04680417
MFR #712470
Price$6,435.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #04680417
MFR #712470

Mfr description
MSP-39 BALL BRG PIL BLOCK
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,435.95/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Base Width
    3.0000 in
  • Bolt Center Diameter
    5.0000 in
  • Bolt Center To Center Length
    8.7500 to 9.8750 in
  • Bolt Size
    .7500 in
  • Bore Diameter
    2.4375 in
  • Overall Height
    6.3125 in
  • Overall Length
    11.7500 in
  • Overall Width
    2.7500 in
  • Take Up Frame Size
    MSP-39
  • Weight
    21.4 lbs

Details

  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • CAD Drawing
  • Component Type
    Complete Assembly
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger • GoldPlex-HP Grease
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    712470
  • Measurement Standard
    Imperial
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    3-27
  • Rolling Element
    Ball
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    MSP
  • Type Of Bearing
    Ball
  • UPC_NO
    662461062586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)