Motion
SFC-207TM

SEALMASTER
SFC-207TM

Four-Bolt Flange Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Felt Seal Seal
Mi Item #04680436
MFR #SFC-207TM
Price$1,769.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFC-207TM

Four-Bolt Flange Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Felt Seal Seal
Mi Item #04680436
MFR #SFC-207TM

Mfr description
SFC-207TM BALL BEARING FLANGE BLOCK
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,769.48/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.1250 in
  • Bolt Size
    M12
  • Bore Diameter  
    35 mm
  • Flange Thickness
    3/8 in;9.50 mm
  • Housing Width
    1.3125 in
  • Inner Ring Width
    1.7500 in
  • Overall Length
    5.0000 in, 127 mm
  • Overall Length Diameter  
    5.0000 in
  • Overall Width
    1-3/4 in, 44.50 mm
  • Pilot Diameter
    3.3750 in
  • Weight
    4.20 lbs

Details

  • Bearing Number
    5207TMC
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    25718 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Flouropolymer Coated Cast Iron
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    703298
  • Manufacturer Upc Number
    662461246689
  • Max Operating Temperature
    220 °F
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    250 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    5207TM
  • Seal Type
    Felt Seal
  • Self Aligning
    Yes
  • Series
    SFC
  • Type Of Bearing
    Ball
  • UPC_NO
    662461246689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)