Motion
SPM-32 CXU

SEALMASTER
SPM-32 CXU

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Air Handling, Non-Expansion Bearing (Fixed)
Mi Item #04680443
MFR #SPM-32 CXU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SPM-32 CXU

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Air Handling, Non-Expansion Bearing (Fixed)
Mi Item #04680443
MFR #SPM-32 CXU

Mfr description
SPM-32 CXU BALL BEARING PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Bore Diameter
    2 in
  • Overall Height
    3.3125 in
  • Overall Length
    3.7031 in

Details

  • Bore Type
    Straight
  • Duty Type
    Air Handling
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to +220 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    SPM
  • UPC_NO
    662461228524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)