Specifications
Dimensions
- Bore Diameter1-1/4 in
- Overall Height4.0000 in
- Overall Length5.0625 in
- Overall Width1.7500 in
- Slot Spacing3.5000 in
Details
- CAD Drawing
- Duty TypeStandard Duty
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish Coatinguncoated
- Housing MaterialCast Iron - Fluoropolymer Coated
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberST-20C CR
- Manufacturer Upc Number662461272480
- Operating Temperature Range250°
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity4381 lbf
- Replacement Bearing2-14C FG2
- Seal TypeContact Seal
- SeriesST
- Unit TypeSide Mount
Overview
Mfr description
ST-20C CR BALL BEARING TAKE-UP BLOCK
- Without Seal Flinger
- GoldPlex-HP Grease