Motion
1530808000

SEALMASTER
1530808000

1530808000 Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, No Fitting
MI ITEM #04680453
MFR #1530808000
List Price$245.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1530808000

1530808000 Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, No Fitting
MI ITEM #04680453
MFR #1530808000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$245.13/each for your price

Overview

Mfr description
TFL 8Y ROD END
  • Three-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Left-Hand Threads One-Piece Bronze Race Y Stud

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #1/2-20
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Bronze
  • Radial Static Load Capacity
    7400 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    1.3120 in
  • Lubrication
    Grease
  • Head Width
    0.5000 in
  • Series
    TF
  • Manufacturer Catalog Number
    TFL 8Y
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288723820
  • UPC_NO
    662288723820
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.44 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text