Motion
TRE 12YN

SEALMASTER
TRE 12YN

1401209000 Male Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, With Lubrication Fitting
MI ITEM #04680457
MFR #TRE 12YN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
TRE 12YN

1401209000 Male Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, With Lubrication Fitting
MI ITEM #04680457
MFR #TRE 12YN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TRE 12YN ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    3/4-16
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    11300 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    1.7500 in
  • Lubrication
    Grease
  • Head Width
    .6870 in
  • Series
    TRE
  • Manufacturer Catalog Number
    1401209000
  • UPC_NO
    662288720836
  • CAD Drawing
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text