Motion
3500
Hot Hands™ General Purpose Work Gloves - Small Size, PVC Coated, Knit Wrist Cuff
MI ITEM #04680567
MFR #3500
Price$9.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hot Hands™ General Purpose Work Gloves - Small Size, PVC Coated, Knit Wrist Cuff
MI ITEM #04680567
MFR #3500

Mfr description
1PU3500-SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.04/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Coating Coverage
    Full Except Cuff
  • Color
    Brown
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Foam Lined
  • Finger Coverage
    Full
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)