Motion
PC 6231
PC 6231
Mi Item #04680604
MFR #PC 6231
Price$67.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PC 6231
Mi Item #04680604
MFR #PC 6231

Mfr description
1291113 LOCTITE CRACK FILLER SL 8.6
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$67.59/each

Specifications

Dimensions

  • Package Size
    8.6 oz

Details

  • Adheres to
    Concrete, Masonry, Metal, Stone, Wood
  • Application
    Grouting
  • Application Time
    6 min
  • Color
    Gray
  • Functional Cure Time
    90 min
  • Operating Temperature Range
    -40 to 43 °C
  • Package Type
    Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)