Motion
250-27-0012
Zenon Z12R Bouton Rimless Frame - Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, OS Size, 1.2 Diopter Lens
Mi Item #04680607
MFR #250-27-0012
Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zenon Z12R Bouton Rimless Frame - Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, OS Size, 1.2 Diopter Lens
Mi Item #04680607
MFR #250-27-0012

Mfr description
250-27-0012 ZENON Z12R EYEWEAR
  • Magnification reader glasses are for the worker who needs to see up close
  • The 28 mm wide reading magnifier provides the worker with enough lens area to view his work throughout the day
  • Due to its lightweight, rimless design and thin, rubberized temples, the Z12R is one of the best fitting readers on the market today
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.55/each

Specifications

Dimensions

  • Size
    OS
  • Weight
    6 kg

Details

  • Additional Details
    Reader offered in increments of +0.25 diopters…matching the exact reading power of your personal glasses.
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Magnification reader glasses are for the worker who needs to see up close
  • Country of Origin
    Malaysia
  • Description
    Reader offered in increments of +0.25 diopters…matching the exact reading power of your personal glasses.
  • Diopter Lens
    1.2
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Clear
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Frame Temple Material
    Rubber
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    250-27-0012
  • Manufacturer Upc Number
    616314062452
  • Noisepiece Type
    Molded
  • Product Line
    Zenon Z12R
  • Series
    Zenon Z12R
  • Spec Sheet
  • Specialty Features
    Anti Scratch, Wraparound Lens
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Transparent
  • Temple Style
    Flexible
  • Type
    Magnifying Glasses
  • UPC_NO
    616314062452
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)