Motion
6003619
IC1008 Grade TiN/TiAlN coated Carbide Left Hand Cut PENTA-Style Grooving & Turning Insert
MI ITEM #04680643
MFR #6003619
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC1008 Grade TiN/TiAlN coated Carbide Left Hand Cut PENTA-Style Grooving & Turning Insert
MI ITEM #04680643
MFR #6003619

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6003619 PENTA 24L200Z06D IC1008

Specifications

  • Insert Style
    PENTA
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC1008
  • Application
    Grooving & Turning
  • Cutting Direction
    Left Hand Cut
  • Corner Radius
    0.1 mm
  • Chipbreaker
    Z
  • Coolant Delivery
    External
  • Full Insert Style Code
    PENTA 24L200Z06D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text