Motion
5603693
HELIQUARD-Series IC328 Grade TiN/TiCN/TiN coated Carbide SPMT-Style Milling Insert, Square Shaped
Mi Item #04680654
MFR #5603693
Price$51.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HELIQUARD-Series IC328 Grade TiN/TiCN/TiN coated Carbide SPMT-Style Milling Insert, Square Shaped
Mi Item #04680654
MFR #5603693

Mfr description
5603693 SPMT 100408TR-HQ-M IC328
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.00/each

Specifications

Dimensions

  • Corner Radius
    0.7 mm
  • Included Angle
    90 °
  • Length  
    10.2 mm
  • Relief Angle
    11 °
  • Thickness  
    4.23 mm

Details

  • Chipbreaker
    HQ
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiCN/TiN
  • Full Insert Style Code
    SPMT 100408TR-HQ-M
  • Insert Style
    SPMT
  • Manufacturer Grade
    IC328
  • Material
    Carbide
  • Rake
    Positive
  • Series
    HELIQUARD
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)