Motion
VG-633
SMALL HINGE PA
MI ITEM #04680659
MFR #VG-633
Price$22.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMALL HINGE PA
MI ITEM #04680659
MFR #VG-633

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.48/each

Specifications

Dimensions

  • Length
    4, 2.7100 in
  • Maximum Sheath Width
    0.7100 in
  • Overall Height
    1.9400 in
  • Overall Width
    0.7100 in
  • Weight
    0.11 lbs, 0.33
  • Width
    3.05, 0.7100 in

Details

  • Accessory Type
    ValueGuard Components
  • Additional Details
    Standard-Duty Hinge
  • CAD Drawing
  • Color
    Black
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-633
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405262157
  • Material
    POLYAMIDE

Overview

Mfr description
VG-633 HINGE
  • Standard duty hinge. Reinforced black polyamide with stainless steel pin. Fasteners not included.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought