Motion
SPP-26
Martin SPP-26 - SHEAR PIN PINS SCRATCHED
Mi Item #04680827
MFR #SPP-26
Price$43.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPP-26 - SHEAR PIN PINS SCRATCHED
Mi Item #04680827
MFR #SPP-26

Mfr description
SPP-26 SHEAR PIN PINS SCRATCHED
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.88/each

Specifications

Dimensions

  • Storage Dimension Height
    2.875 in
  • Storage Dimension Length
    0.687 in
  • Storage Dimension Width
    0.687 in
  • Weight
    .30 lbs

Details

  • Manufacturer Upc Number
    697950077277
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)