Motion
50TTA22-25
Torque Limiter Sprocket - 50 Chain, 22 Tooth, 4.72 in OD, For Use With Size TT25 Torque Limiter
Mi Item #04680828
MFR #50TTA22-25
Price$233.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Sprocket - 50 Chain, 22 Tooth, 4.72 in OD, For Use With Size TT25 Torque Limiter
Mi Item #04680828
MFR #50TTA22-25

Mfr description
50TTA22-25 SPK ROLLER TORQUE LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.16/each

Specifications

Dimensions

  • Bore Diameter
    1.625 in
  • Outside Diameter
    4.72 in
  • Pitch Diameter
    4.3917 in
  • Weight
    1.30 lbs

Details

  • Chain Number
    50
  • For Use With
    TT25
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078359
  • Material
    Steel
  • Max Rpm
    2370 rpm
  • Number Of Teeth
    22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)