Motion
12 N
N Type Coupling Sleeve - 12, N, Two Piece Split, Neoprene
MI ITEM #04680837
MFR #12 N
Your Price$848.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Type Coupling Sleeve - 12, N, Two Piece Split, Neoprene
MI ITEM #04680837
MFR #12 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$848.76/each(List $945.18)

Overview

Mfr description
12 N QUADRA-FLEX CPLG SLEEVE

Specifications

  • Coupling Size Code
    12
  • Sleeve Type Code
    N
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    Neoprene
  • Coupling Overall Length
    4-11/16 in
  • Torque Capacity
    7200 in
  • Max Rpm
    2800 rpm
  • Coupling Outside Diameter
  • Horsepower @ 100 RPM
    11.4 hp
  • Max Angular Misalignment
    0.175 °
  • Max Parallel Misalignment
    0.032 in
  • Operating Temperature Range
    0 to +200 °F
  • Series
    Quadraflex
  • Manufacturer Catalog Number
    12 N
  • Manufacturer Upc Number
    697950319476
  • UPC_NO
    697950319476
  • Hub Material
    RUBBER
  • Coupling Component
    Element
  • Length Through Bore
    4.687 in
  • Manufacturer Catalog
  • Material
    Neoprene
  • Product Type
    Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text