Motion
1041351

SICK INC
1041351

KT8L-P3756 CONTRAST SENSOR
Mi Item #04680846
MFR #1041351
Price$3,161.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041351

KT8L-P3756 CONTRAST SENSOR
Mi Item #04680846
MFR #1041351

Mfr description
1041351 KT8L-P3756 CONTRAST SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,161.70/each

Specifications

Dimensions

  • Connection Size
    M12
  • Diameter
    3 mm

Details

  • Additional Details
    Light spot direction: Round;Light emission: Long side of housing;Teach-in mode: Static 2-point teach-in;Dynamic teach-in (min/max)
  • Application
    Contrast Sensors
  • Approval Listing Regulations
    CE, CP, CULUS, RCM, UKCA
  • Certification
    CE, CP, CULUS, RCM, UKCA
  • Connection
    5-pin, M12, Plug
  • Connection Type
    Plug
  • Country of Origin
    Germany
  • Current Consumption
    <lt/> 80 mA
  • Description
    Contrast Sensors, Kt8, Kt8L-P3756, Laser, Sensing Distance: 150 Mm, Pnp, Light Spot Size: 3 Mm, Round, Long Side Of Housing, Plug, M12, 5-Pin, Teach-In Button, Static 2-Point Teach-In, Dynamic Teach-In (Min/Max), Metal
  • Electrical Connection
    5-pin, M12, Plug
  • Function
    Contrast Sensor
  • Group & Class
    Contrast Sensors
  • Housing Material
    Zinc diecast
  • Material
    Metal
  • Output
    PNP
  • Product Type
    Photoelectric Sensors
  • Protection Class
    II
  • Sensing Principle
    Laser
  • Sensing Range
    5.9060 in;150 mm
  • Sensor Type
    Contrast
  • Series
    KT8
  • Style
    Rectangular
  • Switching Frequency
    17 kHz 4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)