Motion
7304
Knockout - Knockout, Round Handle/Body Style, 4-1/2 in Maximum Punch Diameter
Mi Item #04680890
MFR #7304
Price$1,658.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout - Knockout, Round Handle/Body Style, 4-1/2 in Maximum Punch Diameter
Mi Item #04680890
MFR #7304

Mfr description
7304 STANDARD PUNCHES AND DIES FOR 2-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,658.29/each

Specifications

Dimensions

  • Maximum Punch Diameter
    4-1/2 in
  • Minimum Punch Diameter
    2-7/8 in
  • Punch Diameter
    2-7/8 in, 3-1/2 in, 4 in, 4-1/2 in

Details

  • Handle/Body Style
    Round
  • Includes
    Plastic Case
  • Non Marring
    Not Non-Marring
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    4
  • Punch Type
    Knockout
  • UPC_NO
    783310028154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)