Motion
2800549
Indexable Grooving or Cut-Off Toolholder, GHSR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #04680915
MFR #2800549
List Price$507.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, GHSR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #04680915
MFR #2800549

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$507.13/each for your price

Overview

Mfr description
2800549 GHSR 12.7-2

Specifications

  • Toolholder Style
    GHSR
  • Cutting Direction
    Right Hand Cut
  • Minimum Cutting Width
    0.087 in
  • Maximum Cutting Width
    0.124 in
  • Internal Or External Cutting
    External
  • Blade Toolholder
    No
  • Shank Width
    1/2 in
  • Shank Height
    1/2 in
  • Overall Length
    4.72 in
  • Coolant Delivery
    External
  • Seat Size
    0.071 in
  • Max Workpiece Diameter
    1 in
  • Head Length
    0.76 in
  • Series
    CUT-GRIP
  • Full Toolholder Code
    GHSR 12.7-2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text