Motion
534261
Double Lip Oil Seal - Solid, 2.625 in Shaft Dia., 3.620 in OD, 0.370 in Overall Width, HMSAT2 Design, Fluoro Rubber (FKM) & Polytetrafluoroethylene (PTFE) Lip Material
Mi Item #04680930
MFR #534261
Price$92.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 2.625 in Shaft Dia., 3.620 in OD, 0.370 in Overall Width, HMSAT2 Design, Fluoro Rubber (FKM) & Polytetrafluoroethylene (PTFE) Lip Material
Mi Item #04680930
MFR #534261

Mfr description
534261
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.45/each

Specifications

Dimensions

  • Outside Diameter
    3.620 in
  • Overall Width
    0.370 in
  • Shaft Diameter
    2.625 in
  • Weight
    0.24 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400650;400651;400654;400655;400659
  • Compatible Wear Sleeves
    99260;99262;99264;99842
  • Construction Description
    Oil seal
  • Design Type
    HMSAT2
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM) & Polytetrafluoroethylene (PTFE)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    740496543208
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -5 to 390 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Pumps, wheel ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)