Specifications
Dimensions
- Glove SizeL or Size 9
Details
- ApplicationGeneral Purpose
- Coating CoverageFull
- Coating MaterialNitrile
- Cuff TypeSafety
- Description KeywordCotton Blend Lined
- Finger CoverageFull
- Grip PatternSmooth
- Hand TypePair
- Material TypeKnit Gloves - Coated
- Product LinePremium
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- Standards MetFDA, ISO 9001: 2000
- TypeBrawler Glove
Overview
Mfr description
6961L BRAWLER GLOVE 12/CASE