Motion
CNMG432-WF 4215

SANDVIK
CNMG432-WF 4215

T-Max P-Series, 4215 Grade, Carbide CNMG-Style Turning Insert, Diamond Shaped, 4.7625mm thick
Mi Item #04681074
MFR #CNMG432-WF 4215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
CNMG432-WF 4215

T-Max P-Series, 4215 Grade, Carbide CNMG-Style Turning Insert, Diamond Shaped, 4.7625mm thick
Mi Item #04681074
MFR #CNMG432-WF 4215

Mfr description
CNMG432-WF 4215 INSERTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Hole Diameter
    5.156 mm
  • Included Angle
    80 °
  • Inscribed Circle
    12.7 mm
  • Relief Angle
    0 °
  • Thickness
    4.7625 mm

Details

  • Application
    Turning
  • Chipbreaker
    WF
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    CNMG 432-WF 4215
  • Insert Style
    CNMG
  • Manufacturer Grade
    4215
  • Material
    Carbide
  • Rake
    Neutral
  • Series
    T-Max P
  • Shape
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)