Motion
S1U-528-TAF 415 SMART

DODGE
S1U-528-TAF 415 SMART

Roller Insert Bearing - Tapered Roller Bearing, 4.9375 in Bore Dia., 9.5625 in OD, Set Screw
Mi Item #04681145
MFR #S1U-528-TAF 415 SMART
Price$4,344.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-528-TAF 415 SMART

Roller Insert Bearing - Tapered Roller Bearing, 4.9375 in Bore Dia., 9.5625 in OD, Set Screw
Mi Item #04681145
MFR #S1U-528-TAF 415 SMART

Mfr description
055840 4 15/16" S-1 SMART UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,344.51/each

Specifications

Dimensions

  • Bore Diameter  
    4.9375 in
  • Bore Length
    7.2500 in
  • Outside Diameter  
    9.5625 in

Details

  • Dynamic Load Capacity
    41310 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    055840
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)