Motion
0745024
Lock Link Chain - 5/0, Zinc Plated Low Carbon Steel, 580 lbs Capacity, 0.18 in Link Dia., 100 ft
Mi Item #04681146
MFR #0745024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Link Chain - 5/0, Zinc Plated Low Carbon Steel, 580 lbs Capacity, 0.18 in Link Dia., 100 ft
Mi Item #04681146
MFR #0745024

Mfr description
0745024 5/0 LOCK LINK SINGLE LOOP C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    2.15 in
  • Link Diameter  
    0.18 in
  • Overall Length
    100 ft
  • Trade Size
    5/0

Details

  • Chain Type
    Lock Link
  • Description Keyword
    Zinc Plated Low Carbon Steel
  • Finish Coating
    Zinc Plated
  • Link End Type
    Wrapped
  • Links Per Foot Or Meter
    5.6/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    580 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)