Motion
1BRF1-B-7
BR-Series Pneumatic Socket - Brass Body Material, 1/8 in NPT, 1/8 – 27 Female Thread, 300 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #04681192
MFR #1BRF1-B-7
Your Price$11.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-Series Pneumatic Socket - Brass Body Material, 1/8 in NPT, 1/8 – 27 Female Thread, 300 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #04681192
MFR #1BRF1-B-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.66/each(List $13.41)

Overview

Mfr description
1BRF1-B-7 COUPLER

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Actual Thread Size
    1/8 – 27 NPT
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/8 in NPT, 1/8 – 27 Female Thread
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    1/8 in
  • Hex
    0.56 in
  • Length
    1.55 in
  • Burst Pressure
    7000 psi
  • Weight
    0.110 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text