Motion
AF60-N10-27Z-40

SMC CORP OF AMERICA
AF60-N10-27Z-40

Modular Style Air Filter - 1 NPT Ports, Metal Bowl, Manual Drain
Mi Item #04681199
MFR #AF60-N10-27Z-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF60-N10-27Z-40

Modular Style Air Filter - 1 NPT Ports, Metal Bowl, Manual Drain
Mi Item #04681199
MFR #AF60-N10-27Z-40

Mfr description
AF60-N10-27Z-40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    60
  • Port Size
    1 NPT
  • Weight
    0.66 lbs

Details

  • Bowl Material
    Metal Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Type
    Modular Style Filter
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)