Motion
CDBG1FN32-100-HL

SMC CORP OF AMERICA
CDBG1FN32-100-HL

CDBG1FN32-100-HL
Mi Item #04681201
MFR #CDBG1FN32-100-HL
Price$79.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBG1FN32-100-HL

CDBG1FN32-100-HL
Mi Item #04681201
MFR #CDBG1FN32-100-HL

Mfr description
CDBG1FN32-100-HL CBG1, END LOCK CYLINDER
  • End lock cylinder, CBG1
  • Double acting, single rod
  • 7 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.85/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Cylinder Size
    Standard
  • Overall Length
    223 mm
  • Port Size
    1/8 BSPP
  • Rod Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Stroke  
    100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum Alloy
  • Bracket 1
    Front Flange
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Guide Type
    End-Lock
  • Lock Type
    End Lock Head
  • Magnet
    With Magnet
  • Minimum Operating Pressure
    0.15 MPa
  • Mounting Type
    Front Flange Mount
  • Operating Pressure Range
    +0.15 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    CBG1N32-PS
  • Series
    CG1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)