Motion
6574-12-12-04
Tee - 3/4 in Male JIC 37° Flare x 3/4 in Female JIC 37° Flare Swivel x 1/4 in Female Pipe Rigid
Mi Item #04681237
MFR #6574-12-12-04
Price$47.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee - 3/4 in Male JIC 37° Flare x 3/4 in Female JIC 37° Flare Swivel x 1/4 in Female Pipe Rigid
Mi Item #04681237
MFR #6574-12-12-04

Mfr description
6574-12-12-04
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.99/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/4 in
  • End 2 Size
    1/4 in, 3/4 in
  • End 3 Size
    1/4 in;3/4 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female JIC Swivel, Female Pipe, Male JIC
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Female JIC Swivel, Female Pipe, Male JIC
  • End 2 Thread
    1-1/16-12 UN
  • End 3 Style
    Female JIC Swivel, Female Pipe, Male JIC
  • End 3 Thread
    1/4-18 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)