Motion
B 10724-134

SKF
B 10724-134

6.2680 in Bore, Nitrile Rubber Material, Compatible Bore: 6.2680 in , 6.9430 in OD, 0.3050 in Overall Width
Mi Item #04681245
MFR #B 10724-134
Price$331.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
B 10724-134

6.2680 in Bore, Nitrile Rubber Material, Compatible Bore: 6.2680 in , 6.9430 in OD, 0.3050 in Overall Width
Mi Item #04681245
MFR #B 10724-134

Mfr description
B-10724-134 CONTACT ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.46/each

Specifications

Dimensions

  • Bore Diameter
    6.2680 in
  • Compatible Bore Diameter
    6.2680 in
  • Outside Diameter
    6.9430 in
  • Overall Width
    0.3050 in
  • Width
    0.3050 in, 7.74 mm

Details

  • Material
    Nitrile Rubber
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)