Overview
Mfr description
NCGBN32-0200+0200-XC10 NCG CYLINDER
Specifications
- SeriesNCG
- Bore Diameter32 mm
- Country of OriginUS
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Cushion TypeUrethane cushion
- Made to OrderDual stroke cylinder/Double rod type
- Hardware TypeBasic style
- Mounting TypeBasic style
- Spec Sheet
- Installation Instructions
- Manufacturer Catalog
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data