Motion
WSTU-SCEZ-100-SHCR

DODGE
WSTU-SCEZ-100-SHCR

Food Grade Wide Slot Take-Up Ball Bearing Unit - Side Mount, 1.0000 in Bore, Stainless Steel Housing, 0.5300 in Slot
MI ITEM #04681353
MFR #WSTU-SCEZ-100-SHCR
Price$287.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SCEZ-100-SHCR

Food Grade Wide Slot Take-Up Ball Bearing Unit - Side Mount, 1.0000 in Bore, Stainless Steel Housing, 0.5300 in Slot
MI ITEM #04681353
MFR #WSTU-SCEZ-100-SHCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$287.70/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bore Length
    1.34 in
  • Length Through Bore
    1.3400 in
  • Shaft Diameter
    1.0000 in
  • Slot Spacing  
    3.0250 in
  • Take Up Frame Size
    WS-300
  • Weight
    2 lbs

Details

  • Bearing Series
    205 Series
  • Compatible Frame Number
    WS-300
  • Country of Origin
    US
  • Dynamic Load Capacity
    3146 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Plated Steel
  • Instruction Manual
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    136948
  • Manufacturer Upc Number
    782476481827
  • Maximum Speed
    4500 rpm
  • Product Brochure
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    1769 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782476481827

Overview

Mfr description
WSTU-SCEZ-100-SHCR S.S. TAKE-UP/136

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought