Motion
7001-04-14
Elbow & Straight Adapters - 1/4 in Male JIC 37° Flare x 14 mm Male Metric
Mi Item #04681397
MFR #7001-04-14
Price$11.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1/4 in Male JIC 37° Flare x 14 mm Male Metric
Mi Item #04681397
MFR #7001-04-14

Mfr description
7001-04-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.01/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 JIC 37°, M14
  • End 2 Size
    14 mm
  • End 2 Size Type
    1/4 JIC 37°, M14
  • Hex Body
    19.0
  • Hex Size
    19 mm
  • Overall Length
    33.5
  • Thread Depth
    4.37
  • Thread Size 2
    M14X1.5

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Steel
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • Connection Type
    SAE J514 37° Flare Male Metric Type (G) Port Adapter
  • Description Keyword
    1/4 in Male JIC 37° Flare x 14 mm Male Metric
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male Metric
  • End 2 Thread
    M14 x 1.5
  • Manufacturer Catalog Number
    7001-04-14
  • Material
    Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7001_ORR
  • Shape
    STRAIGHT
  • Type
    Port Adapter
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)