Motion
LOR 596

SKF
LOR 596

160 mm Bore, Aluminium Material, Compatible Bore: 160 mm , 186.05 mm OD, 1.0000 in, 25.40 mm Overall Width
Mi Item #04681437
MFR #LOR 596
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 596

160 mm Bore, Aluminium Material, Compatible Bore: 160 mm , 186.05 mm OD, 1.0000 in, 25.40 mm Overall Width
Mi Item #04681437
MFR #LOR 596

Mfr description
LOR 596 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Compatible Bore Diameter
    160 mm
  • Outside Diameter
    186.05 mm
  • Overall Width
    1.0000 in, 25.40 mm
  • Width
    1.0000 in, 25.40 mm

Details

  • Material
    Aluminium
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)