Motion
6022NR
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Open, With Snap Ring
MI ITEM #04681469
MFR #6022NR
Price$621.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Open, With Snap Ring
MI ITEM #04681469
MFR #6022NR

Mfr description
6022 NR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.24/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    28 mm
  • Weight
    4.34 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    6022 NR BRG
  • Harmonization Code
    8482.10.50.56
  • Long Description
    The 6022ZZC3BSRS is a radial deep groove ball bearing with a 110mm bore, straight bore, double shielded, 170mm OD, and 28mm width, designed for reliability.
  • Manufacturer Catalog Number
    6022NRBNLS
  • Manufacturer Upc Number
    4991893660067
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893660067

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)