Motion
5383-170-004

WARNER
5383-170-004

EB-825, .50 - 1.50 in Bore/Shaft Size, in Keyway, 24 DC, 3600 RPM
Mi Item #04681484
MFR #5383-170-004
Price$5,935.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5383-170-004

EB-825, .50 - 1.50 in Bore/Shaft Size, in Keyway, 24 DC, 3600 RPM
Mi Item #04681484
MFR #5383-170-004

Mfr description
5383-170-004 - BRAKE EB-825 24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,935.87/each

Specifications

Dimensions

  • Bore Diameter  
    .50 - 1.50 in

Details

  • Brake Type
    Electro Brake
  • Manufacturer Upc Number
    786582067784
  • UPC_NO
    786582067784
  • Voltage Rating
    6 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)