Motion
MB5-1

WARNER
MB5-1

MB5, 1 - 25 in-oz Torque, 82 x 10-3 oz-in/sec^2 Inertia, 1800 RPM, 1 in Bore
Mi Item #04681509
MFR #MB5-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MB5-1

MB5, 1 - 25 in-oz Torque, 82 x 10-3 oz-in/sec^2 Inertia, 1800 RPM, 1 in Bore
Mi Item #04681509
MFR #MB5-1

Mfr description
MB5-1 - MB5 1IN SOLID SHAFT 1/4IN KYWY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.000 in

Details

  • Brake Type
    Permanent Magnet
  • Manufacturer Upc Number
    786582563811
  • UPC_NO
    786582563811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)