Specifications
Dimensions
- Bore Diameter7/8 in
Details
- Brake TypeUNIBRAKE
- Manufacturer Upc Number786582989413
- Mounting TypeFront C-Face
- Voltage Rating230/460 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)