Motion
MGPS50-150-Z73L

SMC CORP OF AMERICA
MGPS50-150-Z73L

MGPS50-150-Z73L
Mi Item #04681570
MFR #MGPS50-150-Z73L
Price$679.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPS50-150-Z73L

MGPS50-150-Z73L
Mi Item #04681570
MFR #MGPS50-150-Z73L

Mfr description
MGPS50-150-Z73L CYL, COMPACT GUIDE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$679.93/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    T-Slot
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Compact
  • Guide Type
    Slide Bearing
  • Mounting Type
    T-Slot
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)