Motion
6005-2Z/C3GJN

SKF
6005-2Z/C3GJN

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #04681580
MFR #6005-2Z/C3GJN
Price$38.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6005-2Z/C3GJN

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #04681580
MFR #6005-2Z/C3GJN

Mfr description
6005-2Z/C3GJN
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, electric motor quality
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.80/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.19 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6005-2Z/C3GJN
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, electric motor quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6005-2Z/C3GJN Radial/Deep Groove Ball Bearing features 25 mm bore diameter, straight bore, double shielded closure, 47 mm outside diameter, and 12 mm width.
  • Manufacturer Catalog Number
    6005-2Z/C3GJN
  • Max Rpm
    16000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2670 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Tinplate
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316571531298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)