Motion
VX3135-00-3DR1

SMC CORP OF AMERICA
VX3135-00-3DR1

Solenoid-operated Air Control Valve - 3-Way, 110 V ac, Single Solenoid, DIN Connector, Manifold
Mi Item #04681650
MFR #VX3135-00-3DR1
Price$35.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3135-00-3DR1

Solenoid-operated Air Control Valve - 3-Way, 110 V ac, Single Solenoid, DIN Connector, Manifold
Mi Item #04681650
MFR #VX3135-00-3DR1

Mfr description
VX3135-00-3DR1 DIRECT OP 3 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.25/each

Specifications

Dimensions

  • Orifice Diameter
    0.1181 in, 3 mm
  • Orifice Size
    3 mm

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Brass
  • Electrical Entry
    DIN
  • Flow Direction
    3-Way
  • For Use With Series
    VX3000
  • Maximum Temperature
    60 °C
  • Model
    31
  • Mounting
    Manifold Mounted
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Oil-Free
    No
  • Operating Medium
    Air
  • Operating Temperature Range
    -20 to 60 °C
  • Piping Type
    Manifold
  • Port Thread Standard
    Rc
  • Rectifier
    AC Class B Coil w/ Full-Wave Rectifier
  • Seal Material
    NBR
  • Series
    VX3
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Manifold
  • Valve Series
    VX3000
  • Voltage
    110 V ac, 50/60 Hz
  • Voltage Suppressor
    Surge Suppressor
  • Wetted Parts Material
    NBR
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)