Overview
Mfr description
CL30700-10-1 HSB-1027 RESERVOIR KIT
Specifications
- Product TypesOil Reservoir Kit
- Clutch Brake TypeOverload Clutch
- SeriesHSB
- Compatible Model Part NumberHSB-1027
- Clutch Brake Size Code1027
- Bore Diameter10 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data